Motion
00051125853880 425 TAPE , 1 IN X 60 YD SILVER ALUM FOIL TAPE 4.6 MIL

3M
00051125853880 425 TAPE , 1 IN X 60 YD SILVER ALUM FOIL TAPE 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 1 in x 60 yd, 4.6 mil, 36 rolls per case
Mi Item #02635413
MFR #00051125853880 425 TAPE , 1 IN X 60 YD SILVER ALUM FOIL TAPE 4.6 MIL
Price$69.91/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00051125853880 425 TAPE , 1 IN X 60 YD SILVER ALUM FOIL TAPE 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 1 in x 60 yd, 4.6 mil, 36 rolls per case
Mi Item #02635413
MFR #00051125853880 425 TAPE , 1 IN X 60 YD SILVER ALUM FOIL TAPE 4.6 MIL

Mfr description
00051125853880 425 TAPE , 1 IN X 60 YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.91/rl

Specifications

Dimensions

  • Foil Thickness
    2.8 mil
  • Length
    60 yd
  • Overall Height
    3.94 mm
  • Overall Length
    60 yd
  • Overall Width
    1 in
  • Shelf Life
    24 months
  • Tensile Strength
    30 in
  • Total Thickness
    4.6 mil
  • Width
    1 in

Details

  • Adhesion Strength
    47 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    8 %
  • Manufacturer Upc Number
    00051125853880
  • Max Operating Temperature
    +300 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)