Motion
85311 ALUM FOIL TAPE 425 SILVER US 2"X60YD 4.6 MIL

3M
85311 ALUM FOIL TAPE 425 SILVER US 2"X60YD 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 2 in x 60 yd, 4.6 mil, 24 rolls per case
Mi Item #02635414
MFR #85311 ALUM FOIL TAPE 425 SILVER US 2"X60YD 4.6 MIL
Price$136.76/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85311 ALUM FOIL TAPE 425 SILVER US 2"X60YD 4.6 MIL

3M™ Aluminum Foil Tape 425, Silver, 2 in x 60 yd, 4.6 mil, 24 rolls per case
Mi Item #02635414
MFR #85311 ALUM FOIL TAPE 425 SILVER US 2"X60YD 4.6 MIL

Mfr description
85311 ALUM FOIL TAPE 425 SILVER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Resistant to chemicals to protect surfaces during de-paint process and other chemical masking operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.76/rl

Specifications

Dimensions

  • Foil Thickness
    2.8 mil
  • Length
    60 yd
  • Overall Height
    3.94 mm
  • Overall Length
    60 yd
  • Overall Width
    2 in
  • Shelf Life
    24 months
  • Tensile Strength
    30 in
  • Total Thickness
    4.6 mil
  • Width
    2 in

Details

  • Adhesion Strength
    47 oz-in
  • Backing Material
    Aluminum
  • Color
    Gray
  • Conductivity
    Non-Conductive
  • Elongation at Break
    8 %
  • Manufacturer Upc Number
    00051125853118
  • Max Operating Temperature
    +300 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to +300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)