Motion
60831 SCOTCH FINE LINE TAPE 215 BLUE 1/4"X60YD 4.7 MIL

3M
60831 SCOTCH FINE LINE TAPE 215 BLUE 1/4"X60YD 4.7 MIL

Scotch® Fine Line Tape 215, Blue, 1/4 in x 60 yd, 4.8 mil, 144 per case
MI ITEM #02635416
MFR #60831 SCOTCH FINE LINE TAPE 215 BLUE 1/4"X60YD 4.7 MIL
List Price$94.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60831 SCOTCH FINE LINE TAPE 215 BLUE 1/4"X60YD 4.7 MIL

Scotch® Fine Line Tape 215, Blue, 1/4 in x 60 yd, 4.8 mil, 144 per case
MI ITEM #02635416
MFR #60831 SCOTCH FINE LINE TAPE 215 BLUE 1/4"X60YD 4.7 MIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.46/rl for your price

Overview

Mfr description
60831 SCOTCH FINE LINE TAPE 215 BLUE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin tape provides excellent color line separation on tough surfaces
  • Adheres well on complex shapes, irregular and highly contoured substrates
  • Resists lifting around corners or in depressed areas
  • Withstands temperatures as high as 250ºF/121ºC for up to 30 minutes
  • Available in blue

Specifications

  • Backing Material
    EPDM Film
  • Length
    60 yd
  • Width
    1/4 in
  • Thickness
    4.8 mil
  • Color
    Blue
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    43 oz-in
  • Manufacturer Stock Number
    70006091055
  • Manufacturer Upc Number
    00021200608315
  • UPC_NO
    00021200608315
  • Weight
    0.099 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought