Motion
61553 TARTAN BOX SEALING TAPE 369 CLEAR 48 MM X 100 M

3M
61553 TARTAN BOX SEALING TAPE 369 CLEAR 48 MM X 100 M

Tartan™ Box Sealing Tape 369, Clear, 48 mm x 100 m, 36/Case
Mi Item #02635418
MFR #61553 TARTAN BOX SEALING TAPE 369 CLEAR 48 MM X 100 M
Price$5.12/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61553 TARTAN BOX SEALING TAPE 369 CLEAR 48 MM X 100 M

Tartan™ Box Sealing Tape 369, Clear, 48 mm x 100 m, 36/Case
Mi Item #02635418
MFR #61553 TARTAN BOX SEALING TAPE 369 CLEAR 48 MM X 100 M

Mfr description
61553 TARTAN BOX SEALING TAPE 369
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose packaging tape for light-duty applications on a wide range of materials
  • High edge tear and split resistance ideal for general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.12/rl

Specifications

Dimensions

  • Length
    109.36 yd
  • Tensile Strength
    38 in/lb
  • Thickness
    1.6 mil
  • Width
    1.88 in

Details

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006104437
  • Manufacturer Upc Number
    00021200615535
  • UPC_NO
    00021200615535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)