Motion
62224 SCOTCHPAD POUCH TAPE PAD 832 CLEAR 6"X10"

3M
62224 SCOTCHPAD POUCH TAPE PAD 832 CLEAR 6"X10"

Scotch® Pouch Tape Sheets 832, 6 in x 10 in, 4 Pack/Case (25 sheets/pad 40 pads/pack 4 packs/case)
MI ITEM #02635420
MFR #62224 SCOTCHPAD POUCH TAPE PAD 832 CLEAR 6"X10"
List Price$2,375.99/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62224 SCOTCHPAD POUCH TAPE PAD 832 CLEAR 6"X10"

Scotch® Pouch Tape Sheets 832, 6 in x 10 in, 4 Pack/Case (25 sheets/pad 40 pads/pack 4 packs/case)
MI ITEM #02635420
MFR #62224 SCOTCHPAD POUCH TAPE PAD 832 CLEAR 6"X10"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,375.99/pd for your price

Overview

Mfr description
62224 SCOTCHPAD POUCH TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6” x 10”, pre-cut pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: "DOCUMENTS ENCLOSED"
  • No slippery, tricky liners to remove for faster applications and reduced clutter in work areas.
  • Individual sheets in transportable pad form provides the flexibility to work from anywhere
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Length
    10 in
  • Manufacturer Stock Number
    70070197457
  • Manufacturer Upc Number
    50021200622248
  • UPC_NO
    50021200622248
  • Tensile Strength
    60 in/lb
  • Thickness
    2.5 mil
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text