Motion
926

3M
926

Scotch® Transfer Tape - 150 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.5000 in Width, 18 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02635423
MFR #926
Price$21.77/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
926

Scotch® Transfer Tape - 150 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.5000 in Width, 18 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02635423
MFR #926

Mfr description
63102 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds on contact to a variety of metals, plastics and papers
  • Ideal for adhering to ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon and other plastics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.77/rl

Specifications

Dimensions

  • Adhesive Thickness
    0.005 in
  • Length
    18 yd
  • Liner Thickness
    0.004 in
  • Width
    0.5000 in

Details

  • Adhesion Strength
    150 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000028878
  • Manufacturer Upc Number
    00021200631023
  • Operating Temperature Range
    -40 to +300 °F
  • Product Form
    Roll
  • UPC_NO
    00021200631023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)