Motion
64787 SCOTCH-WELD HOT MELT APPLICATOR PG II W/ SPEEDLOADER CART FEED(REFURB

3M
64787 SCOTCH-WELD HOT MELT APPLICATOR PG II W/ SPEEDLOADER CART FEED(REFURB

3M™ Hot Melt Applicator PG II with Speedloader Cartridge Feed, Refurbished, Return Required, 1/Case, Restricted
MI ITEM #02635426
MFR #64787 SCOTCH-WELD HOT MELT APPLICATOR PG II W/ SPEEDLOADER CART FEED(REFURB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64787 SCOTCH-WELD HOT MELT APPLICATOR PG II W/ SPEEDLOADER CART FEED(REFURB

3M™ Hot Melt Applicator PG II with Speedloader Cartridge Feed, Refurbished, Return Required, 1/Case, Restricted
MI ITEM #02635426
MFR #64787 SCOTCH-WELD HOT MELT APPLICATOR PG II W/ SPEEDLOADER CART FEED(REFURB

Mfr description
64787 SCOTCH-WELD HOT MELT APPLICATOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight designs offer easy handling
  • Uniquely designed for 3M™ Hot Melt adhesives sticks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glue Stick Diameter
    1 in
  • Glue Stick Length
    3 in

Details

  • Cord Type
    Corded
  • Melt Type
    Hot Melt
  • Voltage Rating
    120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)