Motion
65261

3M
65261

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 35 s, Package Size: 11 lb
Mi Item #02635433
MFR #65261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65261

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 35 s, Package Size: 11 lb
Mi Item #02635433
MFR #65261

Mfr description
65261 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aggressive hot tack rapidly achieves handling strength
  • Short open time allows for fast assembly lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Large Surface Lamination Assembly, Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Tan
  • Heat Resistance
    +130 °F
  • Melt Type
    "Low Melt"
  • Open Time
    35 s
  • Package Type
    Case
  • Product Form
    Stick
  • Substrate
    Cardboard, Foam, Paper, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)