Motion
65262

3M
65262

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 50 s, Package Size: 11 lb
MI ITEM #02635434
MFR #65262
Price$46.84/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65262

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 50 s, Package Size: 11 lb
MI ITEM #02635434
MFR #65262

Mfr description
65262 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 50 second open time allows for positioning
  • General purpose 100% solids adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.84/lb

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Tan
  • Heat Resistance
    +130 °F
  • Melt Type
    "High Melt"
  • Open Time
    50 s
  • Package Type
    Case
  • Product Form
    Quadrack Stick
  • Substrate
    Cardboard, Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)