Motion
65812 DUAL LOCK RECLOSABLE FASTENER SJ3540 250 BLACK 1"X50YD 0.23"(5.8 MM)

3M
65812 DUAL LOCK RECLOSABLE FASTENER SJ3540 250 BLACK 1"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3540, Black, Type 250, 1 in x 50 yd, 2 Roll/Case
MI ITEM #02635438
MFR #65812 DUAL LOCK RECLOSABLE FASTENER SJ3540 250 BLACK 1"X50YD 0.23"(5.8 MM)
Your Price$622.33/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65812 DUAL LOCK RECLOSABLE FASTENER SJ3540 250 BLACK 1"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3540, Black, Type 250, 1 in x 50 yd, 2 Roll/Case
MI ITEM #02635438
MFR #65812 DUAL LOCK RECLOSABLE FASTENER SJ3540 250 BLACK 1"X50YD 0.23"(5.8 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$622.33/rl(List $724.13)

Overview

Mfr description
65812 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 170, Type 250 or Type 400 stem densities to provide different strength combinations
  • Synthetic rubber-based adhesive bonds well to a variety of substrates including low surface energy plastics such as polyethylene and polypropylene
  • Strong fastener secures with an audible snap, verifying closure
  • An alternative to screws and bolts, this hidden fastener provides a snug fit and smooth aesthetic appearance
  • Features good temperature resistance of 120°F (49°C)
  • Best suited for indoor use

Specifications

  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Width
    1/2 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070521060
  • Manufacturer Upc Number
    00021200658129
  • UPC_NO
    00021200658129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought