Motion
2393

3M
2393

Scotch® Masking Tape - 55 m Long, 48 mm Wide, 7.6 mil Thick, Beige
Mi Item #02635446
MFR #2393
Price$70.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2393

Scotch® Masking Tape - 55 m Long, 48 mm Wide, 7.6 mil Thick, Beige
Mi Item #02635446
MFR #2393

Mfr description
71304 SCOTCH PREMIUM HIGH TEMP MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides easy removal and high temperature resistance
  • Removes cleanly at bake temperatures up to 325°F (163°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.31/each

Specifications

Dimensions

  • Length
    55 m
  • Thickness
    7.6 mil
  • Weight
    0.769 lb
  • Width
    48 mm

Details

  • Adhesion Strength
    32 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006165669
  • Manufacturer Upc Number
    00021200713040
  • Max Operating Temperature
    +325 °F
  • UPC_NO
    00021200713040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)