Motion
72331 SCOTCH BOX SEALING TAPE 355 CLEAR 72MM X 50M

3M
72331 SCOTCH BOX SEALING TAPE 355 CLEAR 72MM X 50M

Scotch® Box Sealing Tape 355, Clear, 72 mm x 50 m, 24/Case
Mi Item #02635449
MFR #72331 SCOTCH BOX SEALING TAPE 355 CLEAR 72MM X 50M
Price$71.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72331 SCOTCH BOX SEALING TAPE 355 CLEAR 72MM X 50M

Scotch® Box Sealing Tape 355, Clear, 72 mm x 50 m, 24/Case
Mi Item #02635449
MFR #72331 SCOTCH BOX SEALING TAPE 355 CLEAR 72MM X 50M

Mfr description
72331 SCOTCH BOX SEALING TAPE 355
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.40/rl

Specifications

Dimensions

  • Length
    54.7 yd
  • Tensile Strength
    69 in/lb
  • Thickness
    3.43 mil
  • Width
    2.83 in

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual, Semi-Automatic
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    70006182219
  • Manufacturer Upc Number
    00021200723315
  • UPC_NO
    00021200723315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)