Motion
7100107766 3M AEROSPACE SURFACE PRE-TREATMENT AC-130-2, 500 ML KIT, 10 E

3M
7100107766 3M AEROSPACE SURFACE PRE-TREATMENT AC-130-2, 500 ML KIT, 10 E

3M™ Aerospace Surface Pre-Treatment AC-130-2, 500 mL Kit, 10 Each/Case
MI ITEM #02635454
MFR #7100107766 3M AEROSPACE SURFACE PRE-TREATMENT AC-130-2, 500 ML KIT, 10 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100107766 3M AEROSPACE SURFACE PRE-TREATMENT AC-130-2, 500 ML KIT, 10 E

3M™ Aerospace Surface Pre-Treatment AC-130-2, 500 mL Kit, 10 Each/Case
MI ITEM #02635454
MFR #7100107766 3M AEROSPACE SURFACE PRE-TREATMENT AC-130-2, 500 ML KIT, 10 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100107766 3M AEROSPACE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps reduces labor time and water usage; no scrubbing or rinsing required
  • Eliminates chromates from surface treatment process
  • Compatible with existing application techniques; brush, spray or dip application available
  • Enables all metallic substances to be prepared with a single method

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051141578200
  • UPC_NO
    00051141578200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text