Motion
76227 SCOTCH-WELD EPOXY ADHESIVE 2290 AMBER 5 GAL

3M
76227 SCOTCH-WELD EPOXY ADHESIVE 2290 AMBER 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive/Coating 2290, Amber, 5 Gallon Drum (Pail)
MI ITEM #02635456
MFR #76227 SCOTCH-WELD EPOXY ADHESIVE 2290 AMBER 5 GAL
List Price$3,173.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76227 SCOTCH-WELD EPOXY ADHESIVE 2290 AMBER 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive/Coating 2290, Amber, 5 Gallon Drum (Pail)
MI ITEM #02635456
MFR #76227 SCOTCH-WELD EPOXY ADHESIVE 2290 AMBER 5 GAL

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$3,173.09/each for your price

Overview

Mfr description
76227 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers exceptionally high shear and peel strength
  • Solvent based low viscosity coating formulation
  • Dries to a tack-free film which allows bonds to be made up to 3 months later for B-staging and multi-stage processes
  • Excellent wetting during cure requires only coating a single surface
  • Heat press during cure recommended for lamination use

Specifications

  • Cure Time
    60 @ +350°F min
  • Color
    Yellow
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Shear Strength
    5000 @ +72°F psi
  • Manufacturer Upc Number
    00021200762277
  • UPC_NO
    00021200762277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text