Motion
76374

3M
76374

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 45 s, Package Size: 11 lb
Mi Item #02635458
MFR #76374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
76374

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 45 s, Package Size: 11 lb
Mi Item #02635458
MFR #76374

Mfr description
76374 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High temperature performance and thermal shock resistance
  • Formulated for bonding low surface energy plastics and coatings to dissimilar materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Fastening Headliner and Ceiling Systems, Potting and Encapsulating, Sealing, Small Joint Assembly, Wiring Harness Attachment
  • Color
    Off-White
  • Heat Resistance
    +175 °F
  • Melt Type
    "High Melt"
  • Open Time
    45 s
  • Package Type
    Case
  • Product Form
    Stick
  • Substrate
    Easy-to-Bond (HSE), Foam, Hard-to-Bond (LSE), Metal, Plastic, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)