Motion
82221

3M
82221

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 45 s, Package Size: 22 lb
MI ITEM #02635461
MFR #82221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82221

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 45 s, Package Size: 22 lb
MI ITEM #02635461
MFR #82221

Mfr description
82221 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderate heat resistance provides long-lasting bonds that can withstand elevated temperatures
  • 100% solids adhesive that delivers strong, tough bonds
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    22 lbs
  • Diameter
    1.0000 in
  • Length
    3.0000 in
  • Package Size
    22 lb

Details

  • Application
    Mounting and Trim Attachment, Potting and Encapsulating, Sealing, Small Joint Assembly
  • Color
    Tan
  • Heat Resistance
    +145 °F
  • Melt Type
    "High Melt"
  • Open Time
    45 s
  • Package Type
    Case
  • Product Form
    PG Stick
  • Substrate
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)