Motion
82225 SCOTCH-WELD EPOXY ADHESIVE DP460 OFF-WHITE 1.25 FL OZ

3M
82225 SCOTCH-WELD EPOXY ADHESIVE DP460 OFF-WHITE 1.25 FL OZ

Scotch-Weld™ Two Part Structural Adhesives - 1-1/4 fl oz Package, 48 @ +72°F h Cure Time, White color
Mi Item #02635462
MFR #82225 SCOTCH-WELD EPOXY ADHESIVE DP460 OFF-WHITE 1.25 FL OZ
Price$69.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82225 SCOTCH-WELD EPOXY ADHESIVE DP460 OFF-WHITE 1.25 FL OZ

Scotch-Weld™ Two Part Structural Adhesives - 1-1/4 fl oz Package, 48 @ +72°F h Cure Time, White color
Mi Item #02635462
MFR #82225 SCOTCH-WELD EPOXY ADHESIVE DP460 OFF-WHITE 1.25 FL OZ

Mfr description
82225 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • A toughened, two-part epoxy
  • 2:1 mix ratio, 60 minute work life and handling strength in 4 hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$69.32/each

Specifications

Dimensions

  • Package Size
    1-1/4 fl oz (US)
  • Shear Strength
    4500 @ +72°F psi

Details

  • Color
    White
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00638060089989
  • Package Type
    Dual Cartridge
  • UPC_NO
    50021200822259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)