Motion
74

3M
74

Spray Adhesive - Liquid Form, 24 fl oz, Orange Color
Mi Item #02635471
MFR #74
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74

Spray Adhesive - Liquid Form, 24 fl oz, Orange Color
Mi Item #02635471
MFR #74

Mfr description
82242 FOAM FAST74 SPRAY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed specifically for foams and fabrics
  • Dispenses with a lace-spray pattern optimized for foam bonding
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$57.09/each

Specifications

Dimensions

  • Container Size
    16.90 oz
  • Package Size
    24 fl oz (US)

Details

  • Application
    Bonding, Hanging
  • Color
    Orange
  • Fixture Time
    15 min.
  • Flash Point
    -50 °F, -46 °C
  • Manufacturer Upc Number
    00021200822421
  • Material Comp
    Cork, Fabric, Foam, Plastic
  • Product Form
    Liquid
  • Substrate
    Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
  • UPC_NO
    00021200822421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)