Motion
7100169256 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 731, 1 IN X 180 IN (2

3M
7100169256 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 731, 1 IN X 180 IN (2

Nexcare™ Absolute Waterproof First Aid Tape 731, 1 in x 180 in (25.4mm x 4.57m)
Mi Item #02635479
MFR #7100169256 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 731, 1 IN X 180 IN (2
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100169256 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 731, 1 IN X 180 IN (2

Nexcare™ Absolute Waterproof First Aid Tape 731, 1 in x 180 in (25.4mm x 4.57m)
Mi Item #02635479
MFR #7100169256 NEXCARE ABSOLUTE WATERPROOF FIRST AID TAPE 731, 1 IN X 180 IN (2

Mfr description
7100169256 NEXCARE ABSOLUTE WATERPROOF
  • For industrial/occupational use only. Not for consumer sale or use.
  • From the #1 leader in U.S. hospital tapes
  • Strong adhesive stays on during water activities and exercising
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Overall Length
    180 in
  • Overall Width
    1 in
  • Package Size
    5 gal (US)
  • Weight
    0.114 lb

Details

  • Color
    Beige
  • Manufacturer Upc Number
    00051131667754
  • Minimum Order Quantity
    24
  • Product Types
    Waterproof
  • UPC_NO
    00051131667754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)