Motion
82263 SCOTCH-WELD EPOXY POTTING COMPOUND 270 BLACK PART B/A 1GL KIT

3M
82263 SCOTCH-WELD EPOXY POTTING COMPOUND 270 BLACK PART B/A 1GL KIT

3M™ Scotch-Weld™ Epoxy Potting Compound 270, Black, Part B/A, 1 Gallon Kit, 2/case
MI ITEM #02635484
MFR #82263 SCOTCH-WELD EPOXY POTTING COMPOUND 270 BLACK PART B/A 1GL KIT
List Price$2,286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82263 SCOTCH-WELD EPOXY POTTING COMPOUND 270 BLACK PART B/A 1GL KIT

3M™ Scotch-Weld™ Epoxy Potting Compound 270, Black, Part B/A, 1 Gallon Kit, 2/case
MI ITEM #02635484
MFR #82263 SCOTCH-WELD EPOXY POTTING COMPOUND 270 BLACK PART B/A 1GL KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$2,286.87/each for your price

Overview

Mfr description
82263 SCOTCH-WELD EPOXY POTTING COMPOUND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features a 70 minute work life
  • Rigid potting compound is non-corrosive to copper
  • Minimal exotherm and very low shrinkage
  • Flammability testing per UL94 HB

Specifications

  • Package Type
    Kit
  • Package Size
    1 qt (US)
  • Hardness
    83 Shore D
  • Cure Time
    48 @ +72°F h
  • Thermal Conductivity
    0.177 W/m°C
  • Color
    Black
  • Weight
    20.6 lb
  • Manufacturer Upc Number
    00021200822636
  • UPC_NO
    00021200822636

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text