Specifications
Dimensions
- Package Size5 gal (US)
- Thermal Conductivity0.177 W/m°C
Details
- Chemical BaseEpoxy
- ColorBlack
- Cure Time48 hr
- Hardness83 Shore D
- Manufacturer Upc Number00021200822643
- Package TypePail
- Product FormLiquid
- UPC_NO00021200822643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)