Motion
82335 SCOTCH-WELD INSTANT ADHESIVE CA100 1 LB/453 G

3M
82335 SCOTCH-WELD INSTANT ADHESIVE CA100 1 LB/453 G

3M™ Scotch-Weld™ Instant Adhesive CA100, Clear, 1 Pound Bottle, 1/case
MI ITEM #02635493
MFR #82335 SCOTCH-WELD INSTANT ADHESIVE CA100 1 LB/453 G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82335 SCOTCH-WELD INSTANT ADHESIVE CA100 1 LB/453 G

3M™ Scotch-Weld™ Instant Adhesive CA100, Clear, 1 Pound Bottle, 1/case
MI ITEM #02635493
MFR #82335 SCOTCH-WELD INSTANT ADHESIVE CA100 1 LB/453 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82335 SCOTCH-WELD INSTANT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength and impact resistance
  • Bonds to a number of substrates, including plastics and rubbers
  • Reaches handling strength in under 70 seconds
  • Medium viscosity adhesive is easily applied from the bottle

Specifications

  • Package Type
    Bottle
  • Package Size
    1 lb
  • Cure Time
    48 hr
  • Viscosity
    2,500 to 4,000 cP
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200823350
  • UPC_NO
    00021200823350
  • Weight
    1.332 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought