Overview
Mfr description
82345 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Adhesive formula cures rigid for high static load holding
- High shear ensures permanent bonds
- Fast 5 minute work life with handling strength in 20 minutes at room temperature
- Low viscosity, clear formulation
- UL 94 HB certified
Specifications
- Cure Time48 @ +72°F h
- ColorTransparent
- FlammabilityFlammable
- Package TypePail
- Package Size5 gal (US)
- Shear Strength1500 @ +72°F psi
- Manufacturer Upc Number00021200823459
- UPC_NO00021200823459
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data