Motion
82369

3M
82369

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 50 s, Package Size: 11 lb
MI ITEM #02635496
MFR #82369
Price$111.58/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82369

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 50 s, Package Size: 11 lb
MI ITEM #02635496
MFR #82369

Mfr description
82369 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features impact resistance for durability and strength
  • Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.58/lb

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Bonding Composite Materials, Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Brown
  • Heat Resistance
    +220 °F
  • Melt Type
    "High Melt"
  • Open Time
    50 s
  • Package Type
    Case
  • Product Form
    Quadrack Stick
  • Substrate
    Easy-to-Bond (HSE), Hard-to-Bond (LSE), Metal, Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)