Motion
82371

3M
82371

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 50 s, Package Size: 22 lb
Mi Item #02635497
MFR #82371
Price$107.63/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82371

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 50 s, Package Size: 22 lb
Mi Item #02635497
MFR #82371

Mfr description
82371 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features impact resistance for durability and strength
  • Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure Ideal for difficult to bond to surfaces, including those with fuel, oil and plasticizer exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.63/lb

Specifications

Dimensions

  • Container Size
    22 lbs
  • Diameter
    1.0000 in
  • Length
    3.0000 in
  • Package Size
    22 lb

Details

  • Application
    Mounting and Trim Attachment, Small Joint Assembly, Wiring Harness Attachment
  • Color
    Brown
  • Heat Resistance
    +220 °F
  • Melt Type
    "High Melt"
  • Open Time
    50 s
  • Package Type
    Case
  • Product Form
    PG Stick
  • Substrate
    Easy-to-Bond (HSE), Hard-to-Bond (LSE), Metal, Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)