Overview
Mfr description
82465 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Provides strong, permanent bond even under vibration and impact
- Maintains high shear and peel strength
- Flexible when cured, making it a good choice for bonding dissimilar surfaces
- 10 minute work life with handling strength in approximately 20 minutes at room temperature
- Versatile bonder for metals, plastics, concrete, wood and composites
- Upon curing, final colors will vary from yellow to orange
Specifications
- Cure Time48 @ +72°F h
- ColorTransparent
- FlammabilityFlammable
- Package TypeDual Cartridge
- Package Size1.7 fl oz (US)
- Shear Strength3500 @ +72°F psi
- Manufacturer Upc Number00638060089934
- UPC_NO50021200824659
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data