Motion
82584

3M
82584

Scotch-Weld™ Hot Melt Glue - 50 mm, Open Time: 45 s, Package Size: 11 lb
MI ITEM #02635515
MFR #82584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82584

Scotch-Weld™ Hot Melt Glue - 50 mm, Open Time: 45 s, Package Size: 11 lb
MI ITEM #02635515
MFR #82584

Mfr description
82584 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High temperature performance and thermal shock resistance
  • Formulated for bonding low surface energy plastics and coatings to dissimilar materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    6 mm
  • Length
    50 mm
  • Package Size
    11 lb

Details

  • Application
    Bonding Composite Materials
  • Color
    Off-White
  • Heat Resistance
    +175 °F
  • Melt Type
    "Low Melt"
  • Open Time
    45 s
  • Package Type
    Stick
  • Product Form
    Stick

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)