Motion
82593 SCOTCH-WELD HOT MELT ADHESIVE 3797 TC OFF-WHITE 5/8"X2"

3M
82593 SCOTCH-WELD HOT MELT ADHESIVE 3797 TC OFF-WHITE 5/8"X2"

3M™ Hot Melt Adhesive 3797 TC, Off-White, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635519
MFR #82593 SCOTCH-WELD HOT MELT ADHESIVE 3797 TC OFF-WHITE 5/8"X2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82593 SCOTCH-WELD HOT MELT ADHESIVE 3797 TC OFF-WHITE 5/8"X2"

3M™ Hot Melt Adhesive 3797 TC, Off-White, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635519
MFR #82593 SCOTCH-WELD HOT MELT ADHESIVE 3797 TC OFF-WHITE 5/8"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82593 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hot melt adhesive ideal for potting of electrical and electronic components
  • Low viscosity provides high flow rates for excellent coverage
  • Ball and ring tested – adhesive exhibits good temperature resistance after application
  • 30 second bead open time makes for effective potting at depth
  • For use with 3M™ Hot Melt Applicator PG II, allowing for fast-paced production

Specifications

  • Diameter
    5/8 in
  • Length
    2 in
  • Color
    White
  • Open Time
    30 s
  • Melt Type
    High Melt
  • Heat Resistance
    +170 °F
  • Package Size
    11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text