Motion
82602 SCOTCH-WELD HOT MELT ADHESIVE 3779 PG AMBER 1"X3"

3M
82602 SCOTCH-WELD HOT MELT ADHESIVE 3779 PG AMBER 1"X3"

3M™ Hot Melt Adhesive 3779 PG, Amber, 1 in x 3 in, 22 lb/case
MI ITEM #02635525
MFR #82602 SCOTCH-WELD HOT MELT ADHESIVE 3779 PG AMBER 1"X3"
Price$114.50/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82602 SCOTCH-WELD HOT MELT ADHESIVE 3779 PG AMBER 1"X3"

3M™ Hot Melt Adhesive 3779 PG, Amber, 1 in x 3 in, 22 lb/case
MI ITEM #02635525
MFR #82602 SCOTCH-WELD HOT MELT ADHESIVE 3779 PG AMBER 1"X3"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.50/lb

Specifications

Dimensions

  • Diameter
    1 in
  • Length
    3 in
  • Package Size
    22 lb

Details

  • Color
    Yellow
  • Heat Resistance
    +300 °F
  • Melt Type
    High Melt
  • Open Time
    25 s

Overview

Mfr description
82602 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extreme temperature stability 300ºF / 149ºC for a durable bond
  • Fuel, oil and impact resistant
  • Multi-purpose adhesive works on a variety of substrates, including most plastics
  • Fast setting allows for quick assembly
  • Excellent adhesive for electronics and potting applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought