Motion
82609

3M
82609

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 50 s, Package Size: 22 lb
Mi Item #02635528
MFR #82609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82609

Scotch-Weld™ Hot Melt Glue - 3.0000 in, Open Time: 50 s, Package Size: 22 lb
Mi Item #02635528
MFR #82609

Mfr description
82609 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 50 second open time allows for positioning
  • General purpose 100% solids adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    22 lbs
  • Diameter
    1.0000 in
  • Length
    3.0000 in
  • Package Size
    22 lb

Details

  • Application
    Mounting and Trim Attachment, Small Joint Assembly
  • Color
    Tan
  • Heat Resistance
    +130 °F
  • Melt Type
    "High Melt"
  • Open Time
    50 s
  • Package Type
    Case
  • Product Form
    PG Stick
  • Substrate
    Cardboard, Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)