Motion
82610 SCOTCH-WELD HOT MELT ADHESIVE 3738 TC TAN 5/8"X2"

3M
82610 SCOTCH-WELD HOT MELT ADHESIVE 3738 TC TAN 5/8"X2"

3M™ Hot Melt Adhesive 3738 TC, Tan, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635529
MFR #82610 SCOTCH-WELD HOT MELT ADHESIVE 3738 TC TAN 5/8"X2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82610 SCOTCH-WELD HOT MELT ADHESIVE 3738 TC TAN 5/8"X2"

3M™ Hot Melt Adhesive 3738 TC, Tan, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635529
MFR #82610 SCOTCH-WELD HOT MELT ADHESIVE 3738 TC TAN 5/8"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82610 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 50 second open time allows for positioning
  • General purpose 100% solids adhesive
  • Ideal for POP displays, carton sealing, furniture, upholstery, and woodworking

Specifications

  • Diameter
    5/8 in
  • Length
    2 in
  • Color
    Beige
  • Open Time
    50 s
  • Melt Type
    High Melt
  • Heat Resistance
    +130 °F
  • Package Size
    11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text