Motion
PF 5422

3M
PF 5422

Flashing Tape - 3/4 in Width, 1/8 in Thickness, 50 ft lENGTH, Rubber Backing Material, Butyl Adhsevie Material, Black
MI ITEM #02635538
MFR #PF 5422
Price$159.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PF 5422

Flashing Tape - 3/4 in Width, 1/8 in Thickness, 50 ft lENGTH, Rubber Backing Material, Butyl Adhsevie Material, Black
MI ITEM #02635538
MFR #PF 5422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.56/each

Specifications

Dimensions

  • Length
    50 ft
  • Tensile Strength
    33 psi
  • Thickness
    1/8 in
  • Width
    3/4 in

Details

  • Adhesive Material
    Butyl
  • Backing Material
    Rubber
  • Color
    Black
  • Elongation at Break
    200 %
  • Manufacturer Stock Number
    62542203047
  • Manufacturer Upc Number
    00021200835049
  • Operating Temperature Range
    Maximum of +40 °F
  • UPC_NO
    00021200835049

Overview

Mfr description
83504 WEATHERBAN RIBBON SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thread-reinforced butyl tape
  • Repositionable without cleanup
  • Weather resistant
  • Maintains tack at temperatures as low as 40°F / 5°C, permitting application in unheated areas
  • Stays in position on vertical or overhead surfaces
  • May be positioned side by side to achieve varying widths
  • Solvent free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought