Motion
PF 5422

3M
PF 5422

Flashing Tape - 3/8 in Width, 1/8 in Thickness, 50 ft lENGTH, Rubber Backing Material, Butyl Adhsevie Material, Black
Mi Item #02635539
MFR #PF 5422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
PF 5422

Flashing Tape - 3/8 in Width, 1/8 in Thickness, 50 ft lENGTH, Rubber Backing Material, Butyl Adhsevie Material, Black
Mi Item #02635539
MFR #PF 5422

Mfr description
83505 WEATHERBAN RIBBON SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thread-reinforced butyl tape
  • Repositionable without cleanup
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Tensile Strength
    33 psi
  • Thickness
    1/8 in
  • Width
    3/8 in

Details

  • Adhesive Material
    Butyl
  • Backing Material
    Rubber
  • Color
    Black
  • Elongation at Break
    200 %
  • Manufacturer Stock Number
    62542201041
  • Manufacturer Upc Number
    00021200835056
  • Operating Temperature Range
    Maximum of +40 °F
  • UPC_NO
    00021200835056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)