Motion
83506 WEATHERBAN RIBBON SEALANT PF 5422 BLACK 1/2"X1/8"X50' ROLL

3M
83506 WEATHERBAN RIBBON SEALANT PF 5422 BLACK 1/2"X1/8"X50' ROLL

3M™ Weatherban™ Ribbon Sealant PF 5422, Black, 1/2 in x 1/8 in x 50 ft, 18 rolls/Case
MI ITEM #02635540
MFR #83506 WEATHERBAN RIBBON SEALANT PF 5422 BLACK 1/2"X1/8"X50' ROLL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83506 WEATHERBAN RIBBON SEALANT PF 5422 BLACK 1/2"X1/8"X50' ROLL

3M™ Weatherban™ Ribbon Sealant PF 5422, Black, 1/2 in x 1/8 in x 50 ft, 18 rolls/Case
MI ITEM #02635540
MFR #83506 WEATHERBAN RIBBON SEALANT PF 5422 BLACK 1/2"X1/8"X50' ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83506 WEATHERBAN RIBBON SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thread-reinforced butyl tape
  • Repositionable without cleanup
  • Weather resistant
  • Maintains tack at temperatures as low as 40°F / 5°C, permitting application in unheated areas
  • Stays in position on vertical or overhead surfaces
  • May be positioned side by side to achieve varying widths
  • Solvent free

Specifications

  • Backing Material
    Rubber
  • Color
    Black
  • Length
    50 ft
  • Width
    1/2 in
  • Thickness
    1/8 in
  • Tensile Strength
    33 psi
  • Elongation at Break
    200 %
  • Operating Temperature Range
    Maximum of +40 °F
  • Manufacturer Stock Number
    62542201546
  • Manufacturer Upc Number
    00021200835063
  • UPC_NO
    00021200835063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text