Overview
Mfr description
83640 SCOTCH-WELD POLYURETHANE REACTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Professional grade adhesive for bonding a variety of materials, including wood, plastics, glass and metal
- 2.5-minute set time
- Creates high-strength bonds that are plasticizer resistant
- Available in white/off-white and black
- 100% solids formula with no VOCs
- 4 minute open time for joining parts together
- One component adhesive for easy application with no mixing or guesswork
- Can be sprayed or roll coated onto surfaces
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Specifications
- Material CompGlass, Plastic, Wood
- ColorMulti-Color
- Product FormLiquid
- Package Size5 gal (US)
- Package TypeCan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data