Overview
Mfr description
83695 SCOTCH-WELD POLYURETHANE REACTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Fast 30 seconds set time for fast-paced processes and productivity
- Creates high-strength bonds that are plasticizer resistant
- Bonds to a variety of materials, including wood and plastics
- 100% solids formula with no VOCs
- 120 seconds open time for joining parts together
- Available in white/off-white and black
- One component adhesive for easy application with no mixing or guesswork
- Designed for use with the 3M™ Scotch-Weld™ PUR Applicator and unique disposable nozzles
Specifications
- Material CompPlastic
- ColorMulti-Color
- Product FormLiquid
- Package Size5 gal (US)
- Package TypeCan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data