Motion
4693

3M
4693

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 55 gal, Can, Yellow Color
Mi Item #02635570
MFR #4693
Price$245.06/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4693

Scotch-Weld™ Polyurethane Adhesive - Liquid Form, 55 gal, Can, Yellow Color
Mi Item #02635570
MFR #4693

Mfr description
83762 SCOTCH-WELD HI PERF IND PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • High performance adhesive forms strong bonds on most plastics, polypropylene (PP), polyethylene (PE) and polyolefin blends (TPO)
  • Bonds well to other plastics, such as ABS, PMMA and nylons, polyesters, rigid polystyrene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$245.06/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Package Size
    55 gal (US)

Details

  • Color
    Yellow
  • Flash Point
    -4 °F, -20 °C
  • Manufacturer Upc Number
    00021200837623
  • Material Comp
    ABS, Metal, Polyester, Polyethylene, Polypropylene, Polystyrene
  • Package Type
    Can
  • Product Form
    Liquid
  • UPC_NO
    00021200837623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)