Motion
987

3M
987

Transfer Tape - 20 (Steel) oz-in Adhesive Strength, 0.0035 in Liner Thickness, 0.5000 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02635571
MFR #987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
987

Transfer Tape - 20 (Steel) oz-in Adhesive Strength, 0.0035 in Liner Thickness, 0.5000 in Width, 36 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #02635571
MFR #987

Mfr description
83857 ATG ADHESIVE TRANSFER TAPE 987
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bonds on contact to paper stocks and other lightweight materials
  • Transparent adhesive ideal for print assembly, paper crafting and picture framing applications
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.0017 in
  • Length
    36 yd
  • Liner Thickness
    0.0035 in
  • Width
    0.5000 in

Details

  • Adhesion Strength
    20 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123433
  • Manufacturer Upc Number
    00021200838576
  • Operating Temperature Range
    -40 to +180 °F
  • Product Form
    Roll
  • UPC_NO
    00021200838576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)