Motion
85795

3M
85795

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 30 s, Package Size: 11 lb
MI ITEM #02635576
MFR #85795
Price$80.44/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85795

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 30 s, Package Size: 11 lb
MI ITEM #02635576
MFR #85795

Mfr description
85795 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, flexible bond provides good thermal shock resistance
  • Adheres to difficult-to-bond plastics such as polyolefins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.44/lb

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Fastening Headliner and Ceiling Systems, Potting and Encapsulating, Sealing, Small Joint Assembly, Wiring Harness Attachment
  • Color
    Light Yellow
  • Heat Resistance
    +175 °F
  • Melt Type
    "High Melt"
  • Open Time
    30 s
  • Package Type
    Case
  • Product Form
    Stick
  • Substrate
    Easy-to-Bond (HSE), Hard-to-Bond (LSE), Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)