Motion
85799

3M
85799

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 25 s, Package Size: 11 lb
MI ITEM #02635578
MFR #85799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85799

Scotch-Weld™ Hot Melt Glue - 8.0000 in, Open Time: 25 s, Package Size: 11 lb
MI ITEM #02635578
MFR #85799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 lbs
  • Diameter
    0.6250 in
  • Length
    8.0000 in
  • Package Size
    11 lb

Details

  • Application
    Mounting and Trim Attachment, Potting and Encapsulating, Sealing, Small Joint Assembly
  • Color
    Amber
  • Heat Resistance
    +300 °F
  • Melt Type
    "High Melt"
  • Open Time
    25 s
  • Package Type
    Case
  • Product Form
    Quadrack Stick
  • Substrate
    Easy-to-Bond (HSE), Hard-to-Bond (LSE), Plastic

Overview

Mfr description
85799 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extreme temperature stability 300ºF / 149ºC for a durable bond
  • Fuel, oil and impact resistant
  • Multi-purpose adhesive works on a variety of substrates, including most plastics
  • Fast setting allows for quick assembly
  • Excellent adhesive for electronics and potting applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought