Motion
85816 SCOTCH-WELD HOT MELT ADHESIVE 3748 VO-TC LIGHT YELLOW 5/8"X2"

3M
85816 SCOTCH-WELD HOT MELT ADHESIVE 3748 VO-TC LIGHT YELLOW 5/8"X2"

3M™ Hot Melt Adhesive 3748 V0 TC, Light Yellow, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635581
MFR #85816 SCOTCH-WELD HOT MELT ADHESIVE 3748 VO-TC LIGHT YELLOW 5/8"X2"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85816 SCOTCH-WELD HOT MELT ADHESIVE 3748 VO-TC LIGHT YELLOW 5/8"X2"

3M™ Hot Melt Adhesive 3748 V0 TC, Light Yellow, 5/8 in x 2 in, 11 lb/case
MI ITEM #02635581
MFR #85816 SCOTCH-WELD HOT MELT ADHESIVE 3748 VO-TC LIGHT YELLOW 5/8"X2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85816 SCOTCH-WELD HOT MELT ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, flexible bond provides good thermal shock resistance
  • Adheres to difficult-to-bond plastics such as polyolefins
  • 100 percent solids bonds with negligible shrinking or contracting
  • Excellent adhesion ensures reliable, permanent bond
  • Self-extinguishing properties for electrical applications

Specifications

  • Diameter
    5/8 in
  • Length
    2 in
  • Color
    Yellow
  • Open Time
    30 s
  • Melt Type
    High Melt
  • Heat Resistance
    +175 °F
  • Package Size
    11 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text