Overview
Mfr description
85822 SILICONE LUBRICANT 24 FL OZ
- For industrial/occupational use only. Not for consumer sale or use.
- Reliable lubricant can be used in a wide variety of applications
- Fast-drying to maintain productivity
- Long-lasting and non-staining to keep work surfaces clean
- Meets a range of industry regulations and certifications for environmental sustainability
Specifications
- ApplicationProtection, Sealing
- ColorTransparent
- Product TypesSpray
- Manufacturer Upc Number00021200858222
- UPC_NO00021200858222
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Reliable lubricant can be used in a wide variety of applications • Fast-drying to maintain productivity • Long-lasting and non-staining to keep work surfaces clean • Meets a range of industry regulations and certifications for environmental sustainability
- Weight1.221 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data