Motion
86309 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 1"X50YD 0.23"(5.8 MM)

3M
86309 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 1"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3542, Black, 1 in x 50 yd, Type 170, 2 per case
Mi Item #02635591
MFR #86309 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 1"X50YD 0.23"(5.8 MM)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86309 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 1"X50YD 0.23"(5.8 MM)

3M™ Dual Lock™ Reclosable Fastener SJ3542, Black, 1 in x 50 yd, Type 170, 2 per case
Mi Item #02635591
MFR #86309 DUAL LOCK RECLOSABLE FASTENER SJ3542 170 BLACK 1"X50YD 0.23"(5.8 MM)

Mfr description
86309 DUAL LOCK RECLOSABLE FASTENER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, interlocking mushroom-shaped heads (170 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times
  • Mates with Type 250 and Type 400 stem densities to provide different strength combinations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Flame Retardant
    Not Flame Retardant
  • Format
    Roll
  • Hook Type
    Mushroom Hook
  • Manufacturer Stock Number
    70070428639
  • Manufacturer Upc Number
    00021200863097
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200863097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)