Motion
86518 TARTAN FILAMENT TAPE 8934 CLEAR 12 MM X 55 M

3M
86518 TARTAN FILAMENT TAPE 8934 CLEAR 12 MM X 55 M

Tartan™ Filament Tape 8934, Clear, 12 mm x 55 m, 4 mil, 72 rolls per case
MI ITEM #02635593
MFR #86518 TARTAN FILAMENT TAPE 8934 CLEAR 12 MM X 55 M
Price$5.96/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86518 TARTAN FILAMENT TAPE 8934 CLEAR 12 MM X 55 M

Tartan™ Filament Tape 8934, Clear, 12 mm x 55 m, 4 mil, 72 rolls per case
MI ITEM #02635593
MFR #86518 TARTAN FILAMENT TAPE 8934 CLEAR 12 MM X 55 M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.96/rl

Specifications

Dimensions

  • Length
    60.14 yd
  • Tensile Strength
    100 in
  • Thickness
    4 mil
  • Width
    0.47 in

Details

  • Adhesion Strength
    60 oz-in
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00021200865183
  • UPC_NO
    00021200865183

Overview

Mfr description
86518 TARTAN FILAMENT TAPE 8934
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Transparency provides clear visibility of box graphics, printing and illustrations
  • Tape resists nicks, abrasions, moisture and scuffing
  • Glass yarn filaments add strength for box closing, bundling and more

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought