Motion
8934

3M
8934

Tartan™ Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long, 4 mil Thick
Mi Item #02635595
MFR #8934
Price$23.32/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8934

Tartan™ Filament Tape - Transparent, 1.88 in Wide, 60.14 yd Long, 4 mil Thick
Mi Item #02635595
MFR #8934

Mfr description
86521 TARTAN FILAMENT TAPE 8934
  • For industrial/occupational use only. Not for consumer sale or use.
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.32/rl

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60.14 yd
  • Shelf Life
    18 months
  • Tensile Strength
    100 in
  • Thickness
    4 mil
  • Width
    1.88 in

Details

  • Adhesion Strength
    60 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00021200865213
  • Max Operating Temperature
    49 °C
  • Operating Temperature Range
    4.4 to 49 °C
  • UPC_NO
    00021200865213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)