Motion
105

3M
105

3M™ Scotch-Weld™ Epoxy Adhesive DP105, Clear, 48.5 mL Duo-Pak, 12/case
Mi Item #02635602
MFR #105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
105

3M™ Scotch-Weld™ Epoxy Adhesive DP105, Clear, 48.5 mL Duo-Pak, 12/case
Mi Item #02635602
MFR #105

Mfr description
08981 EPOXY ADHESIVE DP105 CLEAR, 48.5ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact
  • Maintains high shear and peel strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1.7 fl oz (US)
  • Shear Strength
    2000 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00638060089811
  • Package Type
    Dual Cartridge
  • UPC_NO
    00638060089811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)