Motion
87206 SCOTCH-WELD EPOXY ADHESIVE 105 CLEAR PART A 5 GAL

3M
87206 SCOTCH-WELD EPOXY ADHESIVE 105 CLEAR PART A 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 105, Clear, Part A, 5 Gallon Drum (Pail)
Mi Item #02635604
MFR #87206 SCOTCH-WELD EPOXY ADHESIVE 105 CLEAR PART A 5 GAL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87206 SCOTCH-WELD EPOXY ADHESIVE 105 CLEAR PART A 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 105, Clear, Part A, 5 Gallon Drum (Pail)
Mi Item #02635604
MFR #87206 SCOTCH-WELD EPOXY ADHESIVE 105 CLEAR PART A 5 GAL

Mfr description
87206 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extremely flexible adhesive formula provides strong, permanent bond even under vibration and impact
  • Maintains high shear and peel strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    5 gal (US)
  • Shear Strength
    2000 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00021200872068
  • Package Type
    Pail
  • UPC_NO
    00021200872068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)