Overview
Mfr description
87217 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Flexible for higher peel strength and better vibration resistance
- Maintains a strong bond under expansion, contraction, and limited movement
- Medium viscosity helps minimize running, dripping, or migration
- 25 minute work life with handling strength in approximately 150 minutes at room temperature
- Flows smoothly for controlled dispensing where needed
Specifications
- Cure Time7 @ +72°F days
- ColorGray
- FlammabilityFlammable
- Package TypePail
- Package Size5 gal (US)
- Shear Strength4300 @ +72°F psi
- Manufacturer Upc Number00021200872174
- UPC_NO00021200872174
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data