Motion
7100084588

3M
7100084588

3M™ Scotch-Weld™ Epoxy Adhesive 125, Gray, Part A, 5 Gallon Drum (Pail)
MI ITEM #02635608
MFR #7100084588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100084588

3M™ Scotch-Weld™ Epoxy Adhesive 125, Gray, Part A, 5 Gallon Drum (Pail)
MI ITEM #02635608
MFR #7100084588

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87218 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible for higher peel strength and better vibration resistance
  • Maintains a strong bond under expansion, contraction, and limited movement
  • Medium viscosity helps minimize running, dripping, or migration
  • 25 minute work life with handling strength in approximately 150 minutes at room temperature
  • Flows smoothly for controlled dispensing where needed

Specifications

  • Cure Time
    7 @ +72°F days
  • Color
    Gray
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Shear Strength
    4300 @ +72°F psi
  • Manufacturer Upc Number
    00021200872181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text