Motion
87260 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 200 ML

3M
87260 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #02635617
MFR #87260 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 200 ML
List Price$181.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87260 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 200 ML

3M™ Scotch-Weld™ Epoxy Adhesive DP100, Clear, 200 mL Duo-Pak, 12/case
MI ITEM #02635617
MFR #87260 SCOTCH-WELD EPOXY ADHESIVE DP100 CLEAR 200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.10/each for your price

Overview

Mfr description
87260 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive formula cures rigid for high static load holding
  • High shear ensures permanent bonds
  • Fast 5 minute work life with handling strength in 20 minutes at room temperature
  • Low viscosity, clear formulation
  • UL 94 HB certified

Specifications

  • Cure Time
    48 @ +72°F h
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    200 ml
  • Shear Strength
    1500 @ +72°F psi
  • Manufacturer Upc Number
    00021200872600
  • UPC_NO
    00021200872600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text